Hydrometer, Specgravity, Baume Dual Scale
Mfr # B61806-0400
Zoro # G4208836
product price: $27.49
/eaKey Features
Scale
Specific Gravity and Baume
Scale Divisions
0.002 sp. gr; 0.5 Degrees baume
Range
0.890/1.000 sp. gr and 10/25 Degrees baume
Application
Liquids Lighter than Water
Material
Ballast, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61806-0400
Zoro #
G4208836
UPC #
094716576331
Country of Origin
China
Dimensions
Length
165 mm
Overall Height
6 1/2 in
Overall Width
6 1/2 in
Details
Item
Specific Gravity Hydrometer
Scale
Specific Gravity and Baume
Scale Divisions
0.002 sp. gr; 0.5 Degrees baume
Range
0.890/1.000 sp. gr and 10/25 Degrees baume
Application
Liquids Lighter than Water
Material
Ballast, Glass
Standards
NIST
Temp. Range
60 Degrees to 60 Degrees F
Accuracy
+/-0.002 SG, +/-0.5 Degrees baume
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Product Type
Specific Gravity Hydrometer
Sample Temperature - Minimum
60 Degrees F
Scale Type
Baume & Specific Gravity Plain Form
Calibration Solution Temperature
60 Degrees F
Sample Temperature - Maximum
60 Degrees F
Description
Dual Scale Hydrometer, Scale Specific Gravity and Baume, Scale Divisions 0.002 Sp. Gr., 0.5 Baume, Range Specific Gravity 0.890/1.000 Baume 10/25, Length 165mm, Temp. Range 60 to 60 Degrees F, Application Baume and Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.