Zoro Homepage
This item is Discontinued.
Durac Hydrometer, Specgravity, Baume Dual Scale B61806-0700

Hydrometer, Specgravity, Baume Dual Scale (Discontinued)

  • Mfr # B61806-0700
  • Zoro # G4641314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B61806-0700
Zoro #
G4641314
UPC #
-
Country of Origin
China

Dimensions

Length
165 mm

Details

Item
Dual Scale Hydrometer
Scale
Specific Gravity and Baume
Scale Divisions
0.01 sp. gr; 1 Degrees Baume
Range
1.400/2.000 sp. gr and 41/70 Degrees baume
Application
Liquids Heavier than Water
Temp. Range
60 Degrees to 60 Degrees F
Standards
NIST
Accuracy
+/-0.01 sp. gr; +/-1 Degrees Baume
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C

Description

Dual Scale Hydrometer, Scale Specific Gravity and Baume, Scale Divisions 0.01 Sp. Gr., 1 Baume, Range Specific Gravity 1.400-2.000, Baume 41-70, Length 165mm, Temp. Range 60 to 60 Degrees F, Application Baume and Specific Gravity, Standards NIST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.