Hydrometer, Specgravity, Baume Dual Scale
Mfr # B61806-0800
Zoro # G4014911
product price: $29.39
/eaKey Features
Scale
Specific Gravity and Baume
Scale Divisions
0.005 sp. gr; 0.5 Degrees Baume
Range
1.000/1.225 sp. gr and 0/25 Degrees baume
Application
Liquids Heavier than Water
Material
Ballast, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61806-0800
Zoro #
G4014911
UPC #
-
Country of Origin
China
Dimensions
Length
165 mm
Overall Height
6 1/2 in
Overall Width
6 1/2 in
Details
Item
Specific Gravity Hydrometer
Scale
Specific Gravity and Baume
Scale Divisions
0.005 sp. gr; 0.5 Degrees Baume
Range
1.000/1.225 sp. gr and 0/25 Degrees baume
Application
Liquids Heavier than Water
Material
Ballast, Glass
Standards
NIST
Temp. Range
60 Degrees to 60 Degrees F
Accuracy
+/-0.005 sp. gr, +/-0.5 Degrees baume
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Product Type
Specific Gravity Hydrometer
Scale Type
Baume & Specific Gravity Plain Form
Calibration Solution Temperature
60 Degrees F
Sample Temperature - Maximum
60 Degrees F
Sample Temperature - Minimum
60 Degrees F
Description
Dual Scale Hydrometer, Scale Specific Gravity and Baume, Scale Divisions 0.005 Sp. Gr., 1 Baume, Range Specific Gravity 1.000-1.225, Baume 0-24, Length 165mm, Temp. Range 60 to 60 Degrees F, Application Baume and Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.