Hydrometer, Specific Gravity, 0.920/1.080
Mfr # B61800-0100
Zoro # G7831686
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Scale
specific gravity
Scale Divisions
0.002
Range
0.920/1.080
Material
Plastic
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61800-0100
Zoro #
G7831686
UPC #
-
Country of Origin
United States
Dimensions
Length
300 mm
Overall Height
12 in
Overall Width
11 3/4 in
Details
Item
Specific Gravity Hydrometer
Scale
specific gravity
Scale Divisions
0.002
Range
0.920/1.080
Material
Plastic
Standards
NIST
Accuracy
+/-0.002
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Product Type
Specific Gravity Hydrometer
Calibration Solution Temperature
60 Degrees F
Scale Type
Specific Gravity Plain Form
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0020, Range 0.920/1.080, Length 300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.