Zoro Homepage

Hygrometer, Humidity, -50/70C

  • Mfr # B61506-0100

  • Zoro # G6105976


product price: $51.45
/ea

Key Features

Application
Digital Thermometer/Hygrometer
Accuracy
+/-2 Degrees F/ +/-1 Degrees C
Temp. Range (C)
0 Degrees to 70 Degrees
Height
3 45/64 in
Relative Humidity Range
20 to 99%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B61506-0100
Zoro #
G6105976
UPC #
-
Country of Origin
China

Dimensions

Height
3 45/64 in
Manufacturers Warranty Length
1 yr
Cord Length
117 in
Width
2 1/2 in
Sensor Length
1 3/16 in

Details

Item
Hygrometer
Application
Digital Thermometer/Hygrometer
Accuracy
+/-2 Degrees F/ +/-1 Degrees C
Temp. Range (C)
0 Degrees to 70 Degrees
Relative Humidity Range
20 to 99%
Degree Divisions
0.1 Degrees
Features
-1
Includes
(1) AAA Battery, Multi-Language Instructions, and Statement of Traceability indicating accuracy traceable to NIST
Temp. Accuracy (C)
1 Degrees
Scale Color
Black
Memory
Min/Max
Sensor Material
Plastic
Temp. Accuracy (F)
2 Degrees
Case Material
Plastic
Temp. Range (F)
-58 Degrees to 158 Degrees , 32 Degrees to 122 Degrees
Battery Type
(1) AAA
Celsius Switchable
Yes
Scale Type
Digital

Description

Hygrometer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.