Zoro Homepage

Hygrometer, Humidity, -50/70C

  • Mfr # B61506-0200

  • Zoro # G6133443


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Scale
Temperature and Humidity
Scale Divisions
0.1
Range
20/99% Humidity
Standards
CE, NIST, ROHS
Temp. Range
-50 Degrees to 70 Degrees C; -58 Degrees to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B61506-0200
Zoro #
G6133443
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 3/4 in

Details

Item
Thermometer/Hygrometer
Scale
Temperature and Humidity
Scale Divisions
0.1
Range
20/99% Humidity
Standards
CE, NIST, ROHS
Temp. Range
-50 Degrees to 70 Degrees C; -58 Degrees to 158 Degrees F
Accuracy
1 Degrees C; 2 Degrees F
Product Type
Thermometer/Hygrometer
Includes
AAA Battery

Description

Hygrometer, Scale Humidity, Scale Divisions 0.1, Range -50/70CTemp. Range -58 to 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.