Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61809-4000
Zoro #
G3042387
UPC #
-
Country of Origin
United States
Dimensions
Length
260 mm
Details
Item
Hydrometer
Scale
% Isopropyl Alcohol by Volume
Scale Divisions
1%
Range
0/50%
Application
Isopropyl Alcohol
Standards
NIST
Temp. Range
60 Degrees to 60 Degrees F
Accuracy
+/-1% by Volume
Hydrometer Solution Temp.
20 Degrees C
Description
Hydrometer, Scale Percent By Volume, Scale Divisions 1, Range 0/50, Length 260Mm , Application Isopropyl Alcohol, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.