LCD Digital Food Service Thermometer with -40 to 450 (F)

  • Mfr # B60900-1600

  • Zoro # G4128345


product price:  $34.49
/ea

Key Features

Food Service Thermometer Sub Category
Stem Thermometer
Display
LCD
Temp. Range (F)
-40 Degrees to 450 Degrees F
Temp. Range (C)
-40 Degrees to 232 Degrees C
Accuracy
From 54 Degrees to 82 Degrees C +/-0.5 Degrees C, From -40 Degrees to 52 Degrees C and 82 Degrees to 176 Degrees C +/-2 Degrees C, From 176 Degrees to 232 Degrees C +/-4 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B60900-1600
Zoro #
G4128345
UPC #
-
Country of Origin
China

Dimensions

Stem Length
5 in
Manufacturers Warranty Length
5 yr
Overall Length
7 in

Details

Food Service Thermometer Sub Category
Stem Thermometer
Item
Digital Food Service Thermometer
Display
LCD
Temp. Range (F)
-40 Degrees to 450 Degrees F
Temp. Range (C)
-40 Degrees to 232 Degrees C
Accuracy
From 54 Degrees to 82 Degrees C +/-0.5 Degrees C, From -40 Degrees to 52 Degrees C and 82 Degrees to 176 Degrees C +/-2 Degrees C, From 176 Degrees to 232 Degrees C +/-4 Degrees C
Application
Food Safety
Stem Material
Stainless Steel
Includes
LR44, Pocket Clip
Standards
NSF
Features
Waterproof
Metal Detectable
Yes
Calibration Certificate
NIST
For Food Contact
Yes
Resolution
0.1
Data Hold
Yes
Battery Type
LR44
Display Type
LCD
Color
Silver
NSF Certified
Yes
Maximum Temperature
450 Degrees F
Minimum Temperature
-40 Degrees F
Product Type
Stem Thermometer

Description

Digital Food Service Thermometer, Metal Detectable Yes, Color Silver, Features Waterproof, Includes LR44, Pocket Clip, Manufacturers Warranty Length 5 yr, Maximum Temperature 450 Degrees F, Minimum Temperature -40 Degrees F, For Food Contact Yes, Product Type Stem Thermometer, Accuracy From 54 Degrees to 82 Degrees C +/-0.5 Degrees C, From -40 Degrees to 52 Degrees C and 82 Degrees to 176 Degrees C +/-2 Degrees C, From 176 Degrees to 232 Degrees C +/-4 Degrees C, Application Food Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.