Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, 15 to 50C

  • Mfr # B60600-1000

  • Zoro # G4689465


product price: $45.29
/ea

Key Features

Fill
Glass Beads, Organic
Accuracy
+/-0.75 Degrees C
Application
Incubators
Scale Divisions
0.5 Degrees C
Includes
Statement of Traceability and Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B60600-1000
Zoro #
G4689465
UPC #
-
Country of Origin
United States

Dimensions

Length
135 mm
Overall Width
5 mm
Overall Height
145 mm
Overall Dimensions
5 mm W x 145 mm H

Details

Item
Bottle Thermometer
Fill
Glass Beads, Organic
Accuracy
+/-0.75 Degrees C
Application
Incubators
Scale Divisions
0.5 Degrees C
Includes
Statement of Traceability and Accuracy
Temp. Range
15 Degrees to 50 Degrees C
Calibration Certificate
NIST
Standards
ISO/IEC 17025:2005
Temperature Range
15 Degrees to 50 Degrees C
Fluid Color
White
Minimum Temperature C
15 Degrees C
Fluid Material
Organic Liquid
Bottle Volume
30 mL
Bottle Construction
PFA-Coated Glass
Fluid
White Organic Liquid
Thermometer Construction
PFA-Coated
Scale Type
Liquid-in-Glass
Bottle Fill Medium
Glass Beads
Bottle Fill
Glass Beads - 30 mL
Calibration Type
NIST-Traceable
Scale
Celsius
Housing Material
PFA-Coated Thermometer in PFA-Coated Glass Bottle
Thermometer Color
Clear, White
Maximum Temperature C
50 Degrees C
Graduations
0.5 Degrees C
Maximum Temperature °C
50 Degrees C
Minimum Temperature °C
15 Degrees C
Minimum Temperature °C
15 Degrees C
Maximum Temperature °C
50 Degrees C

Description

Bottle Thermometer, Application Incubators, 15 Degrees to 50 Degrees C, White Organic Liquid, Bottle Fill Glass Beads - 30 mL, NIST-Traceable, PFA-Coated Glass, 5 mm W x 145 mm H, Celsius, PFA-Coated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.