Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, -5 to 20C

  • Mfr # B60600-0700

  • Zoro # G4657956


product price: $51.19
/ea

Key Features

Fill
Glass Beads, Organic
Accuracy
+/-0.75 Degrees C
Application
Blood Banks
Scale Divisions
0.5 Degrees C
Includes
Statement of Traceability and Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B60600-0700
Zoro #
G4657956
UPC #
-
Country of Origin
United States

Dimensions

Length
135 mm
Overall Height
135 mm
Overall Width
5 mm
Overall Dimensions
5 mm W x 135 mm H

Details

Item
Bottle Thermometer
Fill
Glass Beads, Organic
Accuracy
+/-0.75 Degrees C
Application
Blood Banks
Scale Divisions
0.5 Degrees C
Includes
Statement of Traceability and Accuracy
Temp. Range
-5 Degrees to 20 Degrees C
Calibration Certificate
NIST
Standards
ISO/IEC 17025:2005
Minimum Temperature C
-5 Degrees C
Fluid Material
Organic Liquid
Fluid
White Organic Liquid
Bottle Volume
30 mL
Graduations
0.5 Degrees C
Scale Type
Liquid-in-Glass
Thermometer Color
Clear, White
Maximum Temperature C
20 Degrees C
Scale
Celsius
Fluid Color
White
Bottle Fill Medium
Glass Beads
Bottle Construction
PFA-Coated Glass
Temperature Range
-5 Degrees to 20 Degrees C
Thermometer Construction
PFA-Coated
Housing Material
PFA-Coated Thermometer in PFA-Coated Glass Bottle
Bottle Fill
Glass Beads - 30 mL
Calibration Type
NIST-Traceable
Minimum Temperature °C
-5 Degrees C
Maximum Temperature °C
20 Degrees C
Minimum Temperature °C
-5 Degrees C
Maximum Temperature °C
20 Degrees C

Description

Bottle Thermometer, -5 Degrees to 20 Degrees C, Desk, 135 mm Scale Length, Thermowell Material Plastic, White, 0.5 Degrees C Graduations, Liquid-in-Glass

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.