Precision Combined Form API Hydrometer
Mfr # B61823-0300
Zoro # G4966333
product price: $69.19
/eaKey Features
Scale
API
Scale Divisions
0.1 Degrees
Range
29/41 Degrees
Application
API
Material
Ballast, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61823-0300
Zoro #
G4966333
UPC #
-
Country of Origin
China
Dimensions
Length
381 mm
Overall Height
15 in
Overall Width
15 in
Details
Item
API Hydrometer
Scale
API
Scale Divisions
0.1 Degrees
Range
29/41 Degrees
Application
API
Material
Ballast, Glass
Standards
NIST
Temp. Range
0 Degrees to 150 Degrees F
Accuracy
+/-0.1 Degrees
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Features
0 to 150 Degrees F Thermometer
Product Type
API Hydrometer
Sample Temperature - Maximum
150 Degrees F
Sample Temperature - Minimum
0 Degrees F
Scale Type
API Plain Form
Calibration Solution Temperature
60 Degrees F
Description
Hydrometer, Scale API, Scale Divisions 0.1, Range 29/41, Length 381mm , Temp. Range 0/150F, Application Api, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.