Salt Brine Plain Form Hydrometer
Mfr # B61809-0100
Zoro # G4598806
product price: $38.85
/eaKey Features
Scale
% by Weight Sodium Chloride
Scale Divisions
0.50%
Range
0/26.5% by Weight
Application
Salt Brine
Material
Ballast, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61809-0100
Zoro #
G4598806
UPC #
-
Country of Origin
China
Dimensions
Length
300 mm
Overall Width
11 3/4 in
Overall Height
11 3/4 in
Details
Item
Salt Brine Hydrometer
Scale
% by Weight Sodium Chloride
Scale Divisions
0.50%
Range
0/26.5% by Weight
Application
Salt Brine
Material
Ballast, Glass
Standards
NIST
Temp. Range
60 Degrees to 60 Degrees F
Accuracy
+/-0.5%
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Product Type
Salt Brine Hydrometer
Calibration Solution Temperature
60 Degrees F
Sample Temperature - Maximum
60 Degrees F
Sample Temperature - Minimum
60 Degrees F
Scale Type
Salt Brine (Sodium Chloride) by Weight
Description
Hydrometer, Scale Salt Brine, Scale Divisions 0.5, Range 0/26.5, Length 300Mm , Application Salt Brine, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.