Specific Gravity And Baume Hydrometer
Mfr # B61806-0000
Zoro # G5199634
product price: $40.49
/eaKey Features
Scale
Specific Gravity and Baume
Scale Divisions
0.02 sp. gr/1 Degrees baume
Range
0.700/2.000 sp. gr & 70/10 Degrees , 0/70 Degrees baume
Application
Heavy and Light Liquids
Material
Ballast, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61806-0000
Zoro #
G5199634
UPC #
-
Country of Origin
United States
Dimensions
Length
350 mm
Overall Depth
13 3/4 in
Details
Item
Specific Gravity Hydrometer
Scale
Specific Gravity and Baume
Scale Divisions
0.02 sp. gr/1 Degrees baume
Range
0.700/2.000 sp. gr & 70/10 Degrees , 0/70 Degrees baume
Application
Heavy and Light Liquids
Material
Ballast, Glass
Standards
NIST
Temp. Range
60 Degrees to 60 Degrees F
Accuracy
+/-0.02/+/-1 Degrees
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Product Type
Specific Gravity Hydrometer
Scale Type
Baume & Specific Gravity Plain Form
Calibration Solution Temperature
60 Degrees F
Description
Hydrometer, Scale SPECIFIC GRAVITY AND BAUME, Scale Divisions 0.02/1, Range 0.700/2.000 AND 70/10 AND 0/70, Length 381mm , Application Specific Gravity And Baume, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.