Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61891-0700
Zoro #
G3044301
UPC #
-
Country of Origin
China
Dimensions
Length
330 mm
Overall Depth
13 in
Details
Item
Specific Gravity Hydrometer
Scale
specific gravity
Scale Divisions
0.0005
Range
1.000/1.050
Application
Specific Gravity ASTM for Light Liquids
Material
Ballast, Glass
Standards
ASTM 89H, NIST
Temp. Range
60 Degrees to 60 Degrees F
Accuracy
+/-0.0005 Degrees
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Product Type
Specific Gravity Hydrometer
Scale Type
Specific Gravity
Calibration Solution Temperature
60 Degrees F
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.000/1.050, Length 330mm , Application Specific Gravity, Astm, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.