Specific Gravity ASTM Hydrometer
Mfr # B61891-3500
Zoro # G9989357
product price: $47.59
/eaKey Features
Scale
specific gravity
Scale Divisions
0.001
Range
1.050/1.100
Application
Specific Gravity ASTM for Heavy Liquids
Material
Ballast, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61891-3500
Zoro #
G9989357
UPC #
-
Country of Origin
China
Dimensions
Length
260 mm
Overall Width
10 1/4 in
Overall Height
10 1/4 in
Details
Item
Specific Gravity Hydrometer
Scale
specific gravity
Scale Divisions
0.001
Range
1.050/1.100
Application
Specific Gravity ASTM for Heavy Liquids
Material
Ballast, Glass
Standards
ASTM 126H, NIST
Temp. Range
60 Degrees to 60 Degrees F
Accuracy
+/-0.001
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Product Type
Specific Gravity Hydrometer
Calibration Solution Temperature
60 Degrees F
Sample Temperature - Minimum
60 Degrees F
Sample Temperature - Maximum
60 Degrees F
Scale Type
ASTM Specific Gravity Plain Form
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 1.050/1.100, Length 260mm , Application Specific Gravity, Astm, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.