Specific Gravity Plain Form Hydrometer
Mfr # B61801-7400
Zoro # G4641287
product price: $37.89
/eaKey Features
Scale
specific gravity
Scale Divisions
0.002
Range
1.400/1.620
Application
Specific Gravity for Liquids Heavier Than Water
Material
Ballast, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61801-7400
Zoro #
G4641287
UPC #
-
Country of Origin
China
Dimensions
Length
300 mm
Overall Height
12 in
Overall Width
11 3/4 in
Details
Item
Specific Gravity Hydrometer
Scale
specific gravity
Scale Divisions
0.002
Range
1.400/1.620
Application
Specific Gravity for Liquids Heavier Than Water
Material
Ballast, Glass
Standards
NIST
Temp. Range
60 Degrees to 60 Degrees F
Accuracy
+/-0.002
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Product Type
Specific Gravity Hydrometer
Scale Type
Specific Gravity Plain Form
Sample Temperature - Minimum
60 Degrees F
Sample Temperature - Maximum
60 Degrees F
Calibration Solution Temperature
60 Degrees F
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.002, Range 1.400/1.620, Length 300mm , Application Specific Gravity, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.