Specific Gravity Precision Hydrometer
Mfr # B61801-0800
Zoro # G5199616
product price: $40.15
/eaKey Features
Scale
specific gravity
Scale Divisions
0.0005
Range
1.060/1.130
Application
Specific Gravity
Material
Ballast, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61801-0800
Zoro #
G5199616
UPC #
-
Country of Origin
China
Dimensions
Length
325 mm
Overall Height
12 3/4 in
Overall Width
12 3/4 in
Details
Item
Specific Gravity Hydrometer
Scale
specific gravity
Scale Divisions
0.0005
Range
1.060/1.130
Application
Specific Gravity
Material
Ballast, Glass
Standards
NIST
Temp. Range
60 Degrees to 60 Degrees F
Accuracy
+/-0.001
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Features
0 to 150 Degrees F Thermometer
Product Type
Specific Gravity Hydrometer
Calibration Solution Temperature
60 Degrees F
Sample Temperature - Minimum
60 Degrees F
Sample Temperature - Maximum
60 Degrees F
Scale Type
Specific Gravity Combined Form
Description
Precision Hydrometer, Scale specific gravity, Scale Divisions 0.0005, Range 1.060/1.130, Length 325mm, Temp. Range 60 to 60 Degrees F, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.