
Alkaline Battery, AA 1.5V DC 20 PK
Mfr # MN1500B20
Zoro # G907715325
product price: $29.19
/pk 20, $1.46/eaKey Features
Standard Battery Pack Size
20
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Battery Size
AA
Application
Multipurpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MN1500B20
Zoro #
G907715325
UPC #
41333758640
Country of Origin
Unknown
Dimensions
Battery Size
AA
Details
Item
Battery
Standard Battery Pack Size
20
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Application
Multipurpose
Color
Black
Recycled
No
Compatibility
Toys, Wii Remotes, Portable Gaming Systems, Portable Music Players, Cameras, Smoke Alarms, Clocks, Radios
Description
Duracell AA Coppertop batteries with POWER BOOST Ingredients deliver dependable power to your everyday devices throughout the home, like toys, remote controls, flashlights, calculators, clocks and radios, wireless mice, keyboards, and more. With a guarantee of 12 years in storage, you can rest assured they will be ready when you need them. Duracell guarantees these batteries against defects in material and workmanship. From storm season to holiday needs, Duracell is the #1 trusted battery brand for the moments that matter most
- • FORMULATED WITH POWER BOOST INGREDIENTS Duracell Coppertop AA alkaline batteries contain Duracells patented POWER BOOST Ingredients which deliver lasting performance in your devices
- • GUARANTEED FOR 12 YEARS IN STORAGE: Duracell guarantees each Coppertop AA alkaline battery to last 12 years in storage, so you can be confident these batteries will be ready when you need them
- • DEPENDABLE POWER. Duracell Coppertop AA batteries are made to power everyday devices throughout the home, like TV and gaming remotes, cameras, flashlights, toys, and more
- • #1 TRUSTED BATTERY BRAND: From storm prep to holiday needs, Duracell is the #1 trusted battery brand for the moments that matter most
- • QUALITY ASSURANCE: With Duracell batteries, quality is assured; every Duracell product is guaranteed against defects in material and workmanship
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.