Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, 123, Lithium, 3V, PK10

  • Mfr # 8000-0807-01

  • Zoro # G4870117


product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns

Key Features

Voltage
3
Height
1.35 in
Battery Chemistry
Lithium
Terminal Type - Batteries
Button
Shelf Life
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-0807-01
Zoro #
G4870117
UPC #
634543528280
Country of Origin
United States

Dimensions

Height
1.35 in
Diameter
0.64 in
Overall Height
1.39 in
Battery Size
123

Details

Item
Battery
Voltage
3
Battery Chemistry
Lithium
Terminal Type - Batteries
Button
Shelf Life
1 yr
Standard Battery Pack Size
10
Battery Type
Lithium
Voltage - Batteries
3V DC
Capacity - Batteries
1,470 mAh
Replaces
5018LC, CR123A, CR123, CR17345, DL123A, EL123AP, RL123A
Min. Operating Temp.
-4 Degrees F
Application
Camera
Standards
ANSI-5018LC, IEC-CR17345
Max. Operating Temp.
140 Degrees F
Battery Cross-Reference
5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A

Description

Battery, Battery Size 123, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 10, Capacity - Batteries 1,470 mAh, Battery Cross-Reference 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A, Application Camera, Terminal Type - Batteries Button, Diameter 0.64 in, Height 1.35 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI-5018LC, IEC-CR17345, Package Quantity 10

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.