Zoro Homepage
This item is Discontinued.
Duracell Battery and Charger, For USB and Mini USB PPS4U0001

Battery and Charger, For USB and Mini USB (Discontinued)

  • Mfr # PPS4U0001
  • Zoro # G0696403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPS4U0001
Zoro #
G0696403
UPC #
-
Country of Origin
China

Details

Item
Battery and Charger
Capacity - Batteries
500mAh
Includes
Universal Cable with USB and Mini USB
Charges Up To
(1) Device
Power Requirement
USB Port
Battery Type
Lithium
Battery Capacity
500mAh
For Use With
USB and Mini USB Devices
Battery Chemistry
Lithium
Application
USB and Mini USB Devices

Description

Battery and Charger, For Use With USB and Mini USB Devices, Capacity - Batteries 500mAh, Application USB and Mini USB Devices, Battery Chemistry Lithium, Charges Up To (1) Device, Includes Universal Cable with USB and Mini USB, Power Requirement USB Port

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.