
Duracell Silver Oxide 370/371 1.5 V 40 mAh Button Cell Battery 1 pk
Mfr # D370/371BPK
Zoro # G000464182
product price: $7.89
/eaSold in multiples of 2 for $15.78
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D370/371BPK
Zoro #
G000464182
UPC #
41333107097
Country of Origin
United States
Description
The Duracell 370/371 Silver Oxide Button battery is designed to provide reliable power to specialty devices like watches, medical devices, digital thermometers, and other electronics. Duracell 370/371 Silver Oxide Button batteries are guaranteed for 4 years in storage, so you can be confident these batteries will be ready when you need them. From storm season to the holidays, Duracell is the #1 trusted battery brand. *
- • POWER FOR A WIDE RANGE OF DEVICES. The Duracell 370/371 Silver Oxide Button battery is designed for use in a variety of compatible devices like watches, medical devices, calculators, and other electronics *
- • LONG-LASTING POWER. Duracell high power 370/371 batteries were also developed to provide reliable performance for digital thermometers, laser pointers, stopwatches, and more *
- • GUARANTEED FOR 4 YEARS IN STORAGE. Duracell 370/371 Silver Oxide Button batteries are guaranteed for 3 years in storage, so you can be confident these batteries will be ready when you need them *
- • BUILT FOR RELIABLE PERFORMANCE in a wide range of high-powered devices, the 370/371 is equivalent to SR69, SR920W, SR920SW, 370, 371, D370/371, V370, V371, and SR921 battery types *
- • #1 TRUSTED BATTERY BRAND. From storm season to the holidays, Duracell is the #1 trusted battery brand *
- •
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.