Zoro Homepage

Button Cell Battery, 303/357, 1.5 V, 3PK

  • Mfr # DU303/357-3PK

  • Zoro # G116042656


product price: $8.25
/pk 3, $2.75/ea

Key Features

Battery Size
303/357
Voltage - Batteries
1.5 V
Battery Type
Silver Oxide
For Use With
Watches, Calculators
Material
Silver Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DU303/357-3PK
Zoro #
G116042656
UPC #
-
Country of Origin
Switzerland

Dimensions

Battery Size
303/357

Details

Voltage - Batteries
1.5 V
Battery Type
Silver Oxide
For Use With
Watches, Calculators
Material
Silver Oxide
Item
Specialty Batteries

Description

The Duracell Silver Oxide Button battery is designed to provide reliable power to specialty devices like watches, medical devices, digital thermometers, and other electronics. These batteries are for four years in storage, so you can be confident these batteries will be ready when you need them. From storm season to the holidays, Duracell is the number one trusted battery brand.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.