
Button Cell Battery, 376/377, 1.5 V, PK2
Mfr # DURD377B2PK
Zoro # G7520146
product price: $3.85
/pk 2, $1.93/eaSold in multiples of 3 for $11.55
Key Features
Voltage
1.5 V
Material
Silver Oxide
Battery Type
Silver Oxide
Size
376/377
For Use With
Electronics; Medical Devices; Toys; Watches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DURD377B2PK
Zoro #
G7520146
UPC #
41333678481
Country of Origin
Switzerland
Dimensions
Size
376/377
Details
Voltage
1.5 V
Material
Silver Oxide
Battery Type
Silver Oxide
For Use With
Electronics; Medical Devices; Toys; Watches
Weight
0.01 lbs
Description
Duracell® Button Cell Battery, 376/377, 1.5 V, 2/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.