Shop DURACELL
See all product information
Create Account
Coin Cell Lithium 3V Battery - DL2016 - For Multipurpose - 3 V DC - 1 Each
Mfr # DL2016BPK
Zoro # G512025819
product price:
$
2.85
/ea
Sold in multiples of 6 for $17.10
Key Features
Battery Size
2016
Capacity - Batteries
75 mAh
Battery Chemistry
Lithium (Li)
Diameter
20mm
Voltage - Batteries
3V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL2016BPK
- Zoro #
- G512025819
- UPC #
- 41333101101
- Country of Origin
- Japan
- Item
- Coin Cell Battery
- Capacity - Batteries
- 75 mAh
- Battery Chemistry
- Lithium (Li)
- Voltage - Batteries
- 3V DC
- For Use With
- Security Devices, Control Panels, Keyless Entry Devices, Watches, Calculators, Electronic Organizers
- Application
- Multipurpose
Description
Reliable, long lasting power for your medical, electronic, security, and other compatible devices, Duracell Lithium Coin batteries are guaranteed for 10 years in storage, so you can be confident they will be ready when you need them. Duracells 20mm lithium coin batteries have more child safety features than other leading brands . Its latest innovation is a non toxic bitter coating on the cell that is designed to help discourage swallowing. Duracell Lithium Coin batteries also feature child secure packaging which makes it nearly impossible to open with bare hands. From storm season to medical needs to the holidays, Duracell is the #1 trusted battery brand.
- • BITTER TASTE HELPS DISCOURAGE SWALLOWING. Duracell Lithium Coin batteries are the only batteries with a non toxic, bitter coating to help discourage swallowing
- • Child secure packaging nearly impossible to open without scissors
- • LONG LASTING BATTERIES DESIGNED FOR DEPENDABILITY. Duracell Lithium Coin Batteries deliver the long lasting power and performance you can count on for electronic devices throughout the home or on the go
- • RELIABLE POWER. The Duracell 2016 3V Lithium Coin battery powers both everyday and essential home devices, including key fobs, remote controls, glucose monitors, thermometers, and many more
- • GUARANTEED FOR 10 YEARS IN STORAGE. Holds power up to a decade in storage, so you can be confident these batteries will be ready when you need them
- • #1 TRUSTED BATTERY BRAND. From storm season to medical needs to the holidays, Duracell is the #1 trusted battery brand; 2016 3V Lithium Coin batteries available in 1, 2, 4 count packs