Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coppertop 9V Alkaline Battery, 9V DC, PK12

  • Mfr # MN1604BKD

  • Zoro # G5172544


product price: $49.29
/pk 12, $4.11/ea

Key Features

Battery Chemistry
Alkaline
Voltage - Batteries
9 V DC
Battery Size
9V
Min. Operating Temp.
-4 Degrees F
Overall Height
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MN1604BKD
Zoro #
G5172544
UPC #
041333016016
Country of Origin
Indonesia

Dimensions

Battery Size
9V
Overall Height
1.9 in
Width
1 in
Height
1.8 in
Depth
0.7 in

Details

Item
Battery
Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
9 V DC
Min. Operating Temp.
-4 Degrees F
Capacity - Batteries
600 mAh
Standard Battery Type
Standard Battery
Shelf Life
5 yr
Standard Battery Series
Duracell CopperTop
Max. Operating Temp.
130 Degrees F
Application
Multipurpose
Recycled
No

Description

Battery, 9V, Everyday, Capacity - Batteries 600 mAh, Standard Battery Series CopperTop, Battery Chemistry Alkaline, Voltage - Batteries 9V DC, Standard Battery Pack Size 12, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 5 yr, Height 1.8 in, Overall Height 1.9 in, Width 1 in, Depth 0.7 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.