Shop DURACELL
See all product information
Create Account
Coppertop AAA Alkaline Battery, 1.5V DC, 24 Pack
Mfr # MN2400BKD
Zoro # G4569056
product price:Â
$
21.15
/pk of 24, $0.88/ea
Key Features
Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Size
AAA
Diameter
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MN2400BKD
- Zoro #
- G4569056
- UPC #
- 041333024011
- Country of Origin
- China
Dimensions
- Battery Size
- AAA
- Diameter
- 0.4 in
- Overall Height
- 1.7 in
- Height
- 1.7 in
Details
- Item
- Battery
- Standard Battery Pack Size
- 24
- Battery Chemistry
- Alkaline
- Voltage - Batteries
- 1.5V DC
- Min. Operating Temp.
- -4 Degrees F
- Shelf Life
- 10 yr
- Standard Battery Series
- Duracell CopperTop
- Capacity - Batteries
- 1,200 mAh
- Max. Operating Temp.
- 130 Degrees F
Description
Battery, AAA, Premium, Capacity - Batteries 1,200 mAh, Standard Battery Series CopperTop, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 24, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 10 yr, Diameter 0.4 in, Height 1.7 in, Overall Height 1.7 in, Package Quantity 24