Zoro Homepage
This item is Discontinued.
Duracell CopperTop Alkaline AA Batteries, PK24 PK MN1500BKD

CopperTop Alkaline AA Batteries, PK24 PK (Discontinued)

  • Mfr # MN1500BKD
  • Zoro # G302690548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MN1500BKD
Zoro #
G302690548
UPC #
41333514482
Country of Origin
China

Dimensions

Size
AA
Standard Battery Size
AA

Details

Item
Batteries
Application
Everyday Electronic Devices
For Use With Battery Type
Everyday Electronic Devices
Battery Type
Alkaline
Weight
1.36 lbs
Voltage
1.5 V
Material
Alkaline Manganese Dioxide

Description

Duracell CopperTop all-purpose alkaline batteries are not only dependable, they're also long-lasting. You can take comfort in a ten-year guarantee (five-year guarantee for 9V) in storage. They're great for many of the devices you use on a daily basis. From storm season to medical needs to the holidays, Duracell is the battery you can trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.