Zoro Homepage
This item is Discontinued.
Duracell CopperTop Alkaline AAA Batteries, PK24 PK MN2400BKD

CopperTop Alkaline AAA Batteries, PK24 PK (Discontinued)

  • Mfr # MN2400BKD
  • Zoro # G502690447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MN2400BKD
Zoro #
G502690447
UPC #
41333529486
Country of Origin
United States

Dimensions

Standard Battery Size
AAA
Size
AAA

Details

Item
Batteries
Material
Alkaline Manganese Dioxide
For Use With Battery Type
Everyday Electronic Devices
Weight
0.65 lbs
Battery Type
Alkaline
Voltage
1.5 V
Application
Everyday Electronic Devices

Description

Duracell CopperTop all-purpose alkaline batteries are not only dependable, they're also long-lasting. You can take comfort in a ten-year guarantee (five-year guarantee for 9V) in storage. They're great for many of the devices you use on a daily basis. From storm season to medical needs to the holidays, Duracell is the battery you can trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.