CopperTop Alkaline Battery
Mfr # MN908
Zoro # G0990534
product price: $13.69
/eaKey Features
Battery Chemistry
Alkaline
Voltage
6V
For Use With
Lantern or Barricade
Standard Battery Series
CopperTop
Battery Type
Alkaline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MN908
Zoro #
G0990534
UPC #
041333090061
Country of Origin
Belgium
Dimensions
Length
4-1/2"
Width
2.7 in
Battery Size
908
Overall Height
4.4 in
Height
3.9 in
Depth
2.7 in
Details
Battery Chemistry
Alkaline
Voltage
6V
For Use With
Lantern or Barricade
Standard Battery Series
CopperTop
Battery Type
Alkaline
Item
Battery
Terminal Type
Spring
Voltage - Batteries
6V DC
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
130 Degrees F
Capacity - Batteries
13 Ah
Terminal Type - Batteries
Spring
Shelf Life
5 yr
Standards
Mercury Free
Description
Lantern Battery, Voltage - Batteries 6V DC, Terminal Type - Batteries Spring, Battery Chemistry Alkaline, Capacity - Batteries 13 Ah, Height 3.9 in, Width 2.7 in, Depth 2.7 in, For Use With Lantern or Barricade, Standard Battery Series CopperTop, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Standards Mercury Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.