Shop DURACELL
See all product information
Create Account
CopperTop Alkaline C Batteries, 8PK
Mfr # MN14RT8Z
Zoro # G523331763
product price:Â $37.85
/pk 8, $4.73/eaKey Features
Battery Size
C
Voltage - Batteries
1.5 V
Battery Chemistry
Alkaline
Material
Alkaline Manganese Dioxide
For Use With
Everyday Electronic Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MN14RT8Z
- Zoro #
- G523331763
- UPC #
- 41333884011
- Country of Origin
- United States
Dimensions
- Battery Size
- C
Details
- Voltage - Batteries
- 1.5 V
- Item
- Battery
- Battery Chemistry
- Alkaline
- Material
- Alkaline Manganese Dioxide
- For Use With
- Everyday Electronic Devices
- Battery Type
- Alkaline
Description
Duracell Coppertop all-purpose alkaline batteries are not only dependable, they are also long-lasting. You can take comfort in a ten year guarantee (five year guarantee for 9V) in storage. They are great for many of the devices you use on a daily basis. And from storm season to medical needs to the holidays, Duracell is the number one battery you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.