Zoro Homepage

Coppertop C Alkaline Battery, 1.5V DC, PK12

  • Mfr # MN1400

  • Zoro # G5172526


product price: $24.79
/pk 12, $2.07/ea

Key Features

Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Battery Size
C
Max. Operating Temp.
130 Degrees F
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MN1400
Zoro #
G5172526
UPC #
041333014012
Country of Origin
United States

Dimensions

Battery Size
C
Height
1 in
Overall Height
1.9 in
Diameter
1 in
Width
2 in

Details

Item
Battery
Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Max. Operating Temp.
130 Degrees F
Shelf Life
10 yr
Standard Battery Series
Duracell CopperTop
Capacity - Batteries
7750 mAh
Min. Operating Temp.
-4 Degrees F
Application
Flashlight, Clock, Dispenser
Compatibility
Photographic Equipment, Remote Control Device, Toys, Electronic Game, Flashlight, Tape Recorder, Home Health Care Devices, Radios, Shavers, Clocks, Calculator, Computer
Recycled
No

Description

Battery, C, Premium, Capacity - Batteries 8,000 mAh, Standard Battery Series CopperTop, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 12, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 10 yr, Diameter 1 in, Height 1.9 in, Overall Height 1.9 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.