Zoro Homepage

DURA12PK 9V Pro Battery

  • Mfr # PX1604

  • Zoro # G108237640


product price: $35.75
/ea
Sold in multiples of 6 for $214.50

Key Features

Voltage
9V DC
Battery Capacity
628 mAh
Battery Chemistry
Alkaline
Battery Size
9V
Application
Walkie-talkie, Smoke Alarm, Gas Detector, Clock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX1604
Zoro #
G108237640
UPC #
20041333037169
Country of Origin
Canada

Dimensions

Battery Size
9V
Depth
0.6 in
Width
1 in
Height
1.7 in

Details

Voltage
9V DC
Battery Capacity
628 mAh
Item
Battery
Battery Chemistry
Alkaline
Application
Walkie-talkie, Smoke Alarm, Gas Detector, Clock

Description

Duracell, 12 Pack, 9V Size, Procell Alkaline Battery, Industrial Use Only, Not Intended For Retail Sale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.