Zoro Homepage

Duracell Battery - For Digital Camera - 160 mAh - 3 V DC

  • Mfr # DL1/3N

  • Zoro # G704180852


product price: $16.35
/ea

Key Features

Voltage
3
Height
0.425
Battery Capacity
160
Battery Chemistry
Lithium
Voltage - Batteries
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1/3N
Zoro #
G704180852
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.425
Diameter
0.457
Length
0.425
Battery Size
CR1/3N
Width
0.457

Details

Item
Battery
Voltage
3
Battery Capacity
160
Battery Chemistry
Lithium
Voltage - Batteries
3
Weight
0.03
Color
Assorted Colors
Output Voltage
3 V DC

Description

Duracell Photo DL CR1/3N 2L76 160mAh 3V Lithium Battery Replaces 1/3N, DL1/3N, DL1/3NB, 3N, 2L76, CR1, CR1/3N, CR1108, Energizer 2L76-BP
Duracell Photo DL CR1/3N 2L76 160mAh 3V Lithium Battery for applications with a high current pulse (e.g. photo-flash) and continuous drain, Duracell offers high rate lithium batteries. All Duracell lithium batteries provide: high energy density and excellent rate capability; wide operating temperature range and superior low temperature performance; excellent shelf life with up to a ten year freshness guarantee. For Use With: Cameras, Electronic Applications Widely used in cameras, dog collars, lasers, and many other devices.
Duracell Photo DL CR1/3N 2L76 160mAh 3V Lithium Battery Specifications:
Voltage: 3V
Amperage: 160mAh
Chemistry: Lithium Manganese Dioxide
Height: 0.425in
Diameter: 0.457in
Duracell Photo DL CR1/3N 2L76 160mAh 3V Lithium Battery Also known as: Duracell DL-1/3N, 3N, Ray-O-Vac 867, 2L76, Energizer 2L76BP, 2L76-BP, CR1108, IEC CR11108, CR1-3N, DL1-3N, Dantona Comp 15, Duracell DL1/3N, NL1/3N, Energizer LR1/3N, Eveready 2L76, L76BP, I.E.C. 3V CR1/3N, CR1/3N, CR11108, Innotek M041101, Kodak K58L, National HM-N, NR-52, NEDA 5008L, 5008LC, Nikon F-1, Sony CR1/3N, Varta CR1/3N, LaserMax LMS-1/3N, LaserMax LMS-1/3N 5PK, LaserMax LMS-UNI-G


Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.