Zoro Homepage

Duracell CR2 Lithium Photo Battery - 3V DC, PK2

  • Mfr # DLCR2

  • Zoro # G6872840


product price: $18.35
/pk 2, $9.18/ea

Key Features

Voltage
3
Height
1.01 in
Battery Chemistry
Lithium
Terminal Type - Batteries
Button
Standard Battery Pack Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLCR2
Zoro #
G6872840
UPC #
041333013107
Country of Origin
Belgium

Dimensions

Height
1.01 in
Overall Height
1.04 in
Battery Size
CR2
Diameter
0.6 in

Details

Item
Battery
Voltage
3
Battery Chemistry
Lithium
Terminal Type - Batteries
Button
Standard Battery Pack Size
2
Battery Cross-Reference
CR17355, DLCR2, ELCR2
Capacity - Batteries
1,000 mAh
Application
Camera
Max. Operating Temp.
167 Degrees F
Min. Operating Temp.
-4 Degrees F
Standards
ANSI
Voltage - Batteries
3V DC
Shelf Life
10 yr
Output Voltage
3 V DC
Standard Battery Series
CopperTop

Description

Battery, Battery Size CR2, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 2, Capacity - Batteries 1,000 mAh, Battery Cross-Reference CR17355, DLCR2, ELCR2, Application Camera, Terminal Type - Batteries Button, Diameter 0.6 in, Height 1.01 in, Max. Operating Temp. 167 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.