Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duracell Lithium Coin Battery - Lithium (Li) - 3V DC

  • Mfr # DL2025B

  • Zoro # G904099770


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Battery Size
CR2025
Battery Chemistry
Lithium
Diameter
0.78
Voltage - Batteries
3V DC
Application
Electronic Device, Health/Fitness Monitoring Equipment, Medical Equipment, Security Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL2025B
Zoro #
G904099770
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
CR2025
Diameter
0.78
Height
0.9
Width
0.78
Depth
0.8 in
Length
0.9

Details

Item
Coin Battery
Battery Chemistry
Lithium
Voltage - Batteries
3V DC
Application
Electronic Device, Health/Fitness Monitoring Equipment, Medical Equipment, Security Device
Battery Capacity
150
For Use With
Organizers, Photographic Memory Backup
Voltage
3
Terminal Type - Batteries
Flat Top

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.