Zoro Homepage
This item is Discontinued.
Duracell Duracell Quantum AA Alkaline Battery, 24 PK, 1.5V DC QU1500BKD

Duracell Quantum AA Alkaline Battery, 24 PK, 1.5V DC (Discontinued)

  • Mfr # QU1500BKD
  • Zoro # G5236996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QU1500BKD
Zoro #
G5236996
UPC #
041333662138
Country of Origin
Multiple

Dimensions

Battery Size
AA
Standard Battery Size
AA
Overall Height
2 in
Height
1.9 in
Diameter
0.6 in

Details

Item
Battery
Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Max. Operating Temp.
130 Degrees F
Min. Operating Temp.
-4 Degrees F
Shelf Life
10 yr
Standards
ANSI
Standard Battery Type
Standard Battery
Voltage
1.5V
Standard Battery Series
Duracell Quantum
Battery Type
Alkaline
Capacity - Batteries
3,600 mAh
Battery Performance
Premium

Description

Battery, AA, High Performance, Capacity - Batteries 3,600 mAh, Standard Battery Series Quantum, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 24, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 10 yr, Standards ANSI, Diameter 0.6 in, Height 1.9 in, Overall Height 2 in, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.