Zoro Homepage

Hearing Aid Battery, Zinc Air, 16PK

  • Mfr # DA312B16ZM09

  • Zoro # G616139085


product price: $152.99
/pk 16, $9.56/ea
Sold in multiples of 6 for $917.94
Free Shipping & Returns

Key Features

Length
2.8 in
Depth
5.45 in
Width
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA312B16ZM09
Zoro #
G616139085
UPC #
041333002811
Country of Origin
China

Dimensions

Length
2.8 in
Depth
5.45 in
Width
1.4 in

Description

Duracell Hearing Aid battery tab is extra-long, so its simple to handle, and its lightweight packaging is easy to open. Hear every moment with long-lasting power in Duracell Hearing Aid Batteries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.