Duracell DL2032BPK Coin Cell General Purpose Battery - For Multipurpose - 3 V DC - 1 Each

  • Mfr # DL2032BPK

  • Zoro # G106435598


product price:  $2.35
/ea
Sold in multiples of 6 for $14.10

Key Features

Battery Chemistry
Lithium Manganese Dioxide (Li-MnO2)
Voltage - Batteries
3V DC
For Use With
Watches, Toys, Calculators, Medical Equipments
Application
Multipurpose
Battery Size
2032
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL2032BPK
Zoro #
G106435598
UPC #
41333103105
Country of Origin
China

Dimensions

Battery Size
2032

Details

Item
Coin Cell Battery
Battery Chemistry
Lithium Manganese Dioxide (Li-MnO2)
Voltage - Batteries
3V DC
For Use With
Watches, Toys, Calculators, Medical Equipments
Application
Multipurpose
Capacity - Batteries
225 Ah

Description

Featuring the long lasting Duracell Lithium Coin 2032 cell batteries with power you can count on. Designed with precision for seamless compatibility for your most important devices like Apple AirTag. Experience unparalleled safety with their unique bitter coating, specially formulated to deter accidental swallowing. With child resistant packaging, Duracell prioritizes safety and power. Duracell lithium coin batteries are engineered to provide long lasting, dependable performance, guaranteed for 10 years in storage, so you can be confident they will be ready when you need them. From Apple AirTags, key fobs, watches, calculators, remote controls to vital glucose monitors, and even toys these batteries ensure your devices operate powerfully day in and day out, delivering performance in everyday essentials. Apple recommends the Duracell CR2032 with bitter coating to help discourage swallowing. Duracell remains the trusted choice for millions worldwide and is the 1 trusted battery brand. Choose from our versatile range of packs, including 1, 2, 4, 6, or 8, to cater precisely to your power needs. Don't settle for anything less than the power you can trust. Elevate your devices with Duracell lithium coin batteries and experience the remarkable difference. Unleash the power of Duracell, where reliability meets longevity and safety, providing you with the confidence to conquer every moment with unwavering trusted power.


  • • Recommended by Apple, Apple includes a Duracell CR2032 in new AirTag devices and recommends the Duracell CR2032 with bitter coating to help discourage swallowing
  • • Duracell 3 Volt battery holds power up to a decade in storage, so you can be confident your batteries will be ready when you need them most
  • • Long lasting batteries designed for dependability
  • • Never run out of power and keep your multipurpose operational

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.