Zoro Homepage

Lithium Coin Batteries, 2025, PK2

  • Mfr # DURDL2025B2PK

  • Zoro # G7520155


product price: $5.79
/pk 2, $2.90/ea
Sold in multiples of 2 for $11.58

Key Features

Voltage
3 V
Weight
0.02 lbs
Battery Type
Lithium Coin
Size
2025
Material
Lithium Manganese Dioxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DURDL2025B2PK
Zoro #
G7520155
UPC #
41333663876
Country of Origin
Japan

Dimensions

Size
2025

Details

Voltage
3 V
Weight
0.02 lbs
Battery Type
Lithium Coin
Material
Lithium Manganese Dioxide
For Use With
Everyday Electronic Devices; Medical Devices; Security Devices

Description

Duracell® Lithium Coin Battery, 2025, 2/Pack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.