
Duracell Coin Cell Lithium 3V Battery - DL2025 - For Multipurpose - 150 mAh - 3 V DC - 1 Each (Discontinued)
- Mfr # DL2025BPK
- Zoro # G7729100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DL2025BPK
Zoro #
G7729100
UPC #
41333102108
Country of Origin
Japan
Dimensions
Size
2025
Details
Item
Coin Cell Lithium Battery
Battery Chemistry
Lithium (Li)
Voltage - Batteries
3V DC
Material
Lithium
Voltage
3 V
For Use With
Everyday Electronic Devices
Weight
0.02 lbs
Application
Multipurpose
Battery Capacity
150 mAh
Description
Duracell® Lithium Coin Battery, 2025
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.