Shop DURACELL
See all product information
Create Account
Power Boost CopperTop Alkaline AAA Batteries, 16PK
Mfr # MN2400B16Z
Zoro # G423331818
product price:Â $40.49
/pk 16, $2.53/eaKey Features
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V
Battery Size
AAA
Material
Alkaline Manganese Dioxide
For Use With
Everyday Electronic Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MN2400B16Z
- Zoro #
- G423331818
- UPC #
- 41333740645
- Country of Origin
- United States
Dimensions
- Battery Size
- AAA
Details
- Battery Chemistry
- Alkaline
- Voltage - Batteries
- 1.5 V
- Item
- Battery
- Material
- Alkaline Manganese Dioxide
- For Use With
- Everyday Electronic Devices
- Battery Type
- Alkaline
Description
Duracell Coppertop batteries with POWER BOOST ingredients deliver dependable power to your everyday devices throughout the home, like toys, remote controls, flashlights, calculators, clocks and radios, wireless mice, keyboards and more. With a guarantee of 12 years in storage, you can rest assured they'll be ready when you need them. Duracell guarantees these batteries against defects in material and workmanship. From storm season to holiday needs, Duracell is the #1 trusted battery brand for the moments that matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.