Zoro Homepage
This item is Discontinued.
Duracell Rechargeable Battery, 1000mAh, PK4 DC2400B4N

Rechargeable Battery, 1000mAh, PK4 (Discontinued)

  • Mfr # DC2400B4N
  • Zoro # G1520382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC2400B4N
Zoro #
G1520382
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
AAA

Details

Battery Chemistry
Nickel-Metal Hydride
Voltage
1.2
Voltage - Batteries
1.2V DC
Capacity - Batteries
1000mAh
Rechargeable Up To
1000 Times
Standard Battery Pack Size
4
Item
Rechargeable Battery
Battery Capacity
1000mAh

Description

Rechargeable Battery, Battery Size AAA, Battery Chemistry Nickel-Metal Hydride, Voltage - Batteries 1.2VDC, Capacity - Batteries 1000mAh, Rechargeable Up To 1000 Times, Standard Battery Pack Size 4, Package Quantity 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.