Zoro Homepage

Specialty High-Power Lithium Batteries, 123, 3 V, PK6

  • Mfr # 5008630

  • Zoro # G8285325


product price: $44.59
/pk 6, $7.43/ea

Key Features

Voltage
3V
Battery Chemistry
Lithium
Battery Size
123
Voltage - Batteries
3V
Standard Battery Pack Size
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5008630
Zoro #
G8285325
UPC #
41333035758
Country of Origin
Japan

Dimensions

Battery Size
123

Details

Voltage
3V
Battery Chemistry
Lithium
Voltage - Batteries
3V
Standard Battery Pack Size
6

Description

Duracell High Power Lithium batteries provide reliable, long-lasting power for your specialty devices. They have up to a ten-year guarantee in storage so you can be confident these lithium coin batteries will be ready when you need them. To help ensure the safety of your children, they come in a child-resistant package. Duracell Lithium Coin batteries are great for devices like glucometers, calculators and car remotes. Guaranteed against defects in material and workmanship. Should any device be damaged due to a battery defect, Duracell will repair or replace it at their option.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.