
Duracell DL1620BPK Coin Cell General Purpose Battery - For Multipurpose - 3 V DC
Mfr # DL1620BPK
Zoro # G9274145
product price:Â $2.39
/pk 2, $1.20/ea
Sold in multiples of 4 for $9.56
Key Features
Voltage
3V DC
Battery Chemistry
Lithium Manganese Dioxide (Li-MnO2)
Application
Multipurpose
Output Voltage
3 V DC
Compatibility
Watches, Toys, Calculators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL1620BPK
Zoro #
G9274145
UPC #
4133316210
Country of Origin
Japan
Details
Item
Battery
Voltage
3V DC
Battery Chemistry
Lithium Manganese Dioxide (Li-MnO2)
Application
Multipurpose
Output Voltage
3 V DC
Compatibility
Watches, Toys, Calculators
Description
Duracell SPECIALTY Keyless Entry Battery, Packaging Qty: 1 per Pack - 6 Packs Per Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.