Shop Alternate Products
This Product is Discontinued
Duracell
Duracell Quantum AAA Alkaline Battery, 24 PK, 1.5V DC (Discontinued)
Mfr # QU2400BBKD
Zoro # G5248801
This Product is Discontinued
Key Features
- Standard Battery Size AAA
- Voltage 1.5V
- Battery Type Alkaline
- Diameter 0.4 in
- Capacity - Batteries 1,800 mAh
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.