Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chiller, Turbine Pump, 17.4A

  • Mfr # CA05A1T1-41AA1N

  • Zoro # G9518048


product price: $8,229.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Height
26 in
Temp. Accuracy
+/-0.1 Degrees C
Plug Style - Lab Equipment
Standard
Temp. Range (F)
14 Degrees to 158 Degrees
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA05A1T1-41AA1N
Zoro #
G9518048
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
26 in
Overall Depth
21 3/4 in
Overall Width
15 in

Details

Item
Chiller
Temp. Accuracy
+/-0.1 Degrees C
Plug Style - Lab Equipment
Standard
Temp. Range (F)
14 Degrees to 158 Degrees
Housing Material
Stainless Steel
Flow Rate
13.25 lpm
Capacity
4.2 L
Capacity - Circulators and Water Baths
4.2 L
Temp. Range (C)
-10 Degrees to 70 Degrees
Heated or Refrigerated
Heated and Refrigerated
Amps
17.4 A
Temperature Control
Yes
Display
Digital
Voltage
120V AC
Material
EPDM Rubber, Nylon, Stainless Steel
Type - Circulators and Water Baths
General Purpose
Pump Type
Turbine
Item - Circulators and Water Baths
Chiller
Standards
CE, cETLus, ISO 14001:2015, ISO 9001:2015, REACH, RoHS
Max. Temp. (C)
70 Degrees C
Interior Material
XLPE
Temperature Setting - Maximum
70 Degrees C
Includes Alarm
Yes
Display Type
LCD
Bath Material
XLPE
Product Type
Recirculating Chiller
Alarm Indicator Type
Audio and Visual
Plug Style
Standard
Circulation Type
General Purpose
Temperature Uniformity
+/-0.1 Degrees C
Temperature Setting - Minimum
-20 Degrees C
Current
17.4 A
Programmable
No
Temperature Accuracy Tolerance
+/-0.1 Degrees C

Description

Chiller, Heated or Refrigerated Heated and Refrigerated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 4.2 L, Temp. Range (C) -10 Degrees to 70 Degrees , Temp. Range (F) 14 Degrees to 158 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Amps 17.4 A, Standards CE, cETLus, ISO 14001:2015, ISO 9001:2015, REACH, RoHS, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display Digital, Flow Rate 13.25 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.