Zoro Homepage

Report Cover, 30 Sh, Ltr, Dk Blue, PK25

  • Mfr # 220307

  • Zoro # G7319221


product price: $54.49
/pk 25, $2.18/ea

Key Features

Width
12.13"
Color
Dark Blue
Material
Plastic
Clip Type
Special Sprung Steel Clip
Size
Letter Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220307
Zoro #
G7319221
UPC #
-
Country of Origin
Germany

Dimensions

Width
12.13"
Size
Letter Size
Height
1.75"
Outside Length
11"

Details

Item
Report Cover,30 Sh,Ltr,Dk Blue,PK25
Color
Dark Blue
Material
Plastic
Clip Type
Special Sprung Steel Clip
Paper Capacity
30
Sheet Capacity
30 Sheets
For Use With
Letter Size Documents (8-1/2" X 11")
Includes
25 Report Covers

Description

Report Cover,30 Sh,Ltr,Dk Blue,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.