Coated Work Gloves, Nitrile, Sandy-Foam, Palm Coating, Grey/Black, S-7 1 PR
- Mfr # DX3000
- Zoro # G503678116
product price:Â
$
3.35
/pr
Sold in multiples of 3Â prs for
$10.05
Key Features
Color
Grey/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Finger
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Sandy-Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX3000
- Zoro #
- G503678116
- UPC #
- 818187015164
- Country of Origin
- China
Dimensions
- Glove Size
- S-7
- Thickness
- 15 ga
- Size
- Small
Details
- Item
- Coated Work Gloves
- Color
- Grey/Black
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm & Finger
- ANSI/ISEA Abrasion Level
- 4
- Glove Coating Finish
- Sandy-Foam
- Standards
- ANSI/ISEA 105 2016, CE, EN388:2016
- Glove Construction
- Seamless
- Features
- Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4X21A
- Finger Style
- Full Finger
- Leather Palm Type
- Coated
- Insulated
- No
- ANSI/ISEA Cut Level
- A1
- Application
- Assembly, Automotive, Maintainance and Repair, Drywall, Machine Shops, Metal Fabrication, Manufacturing, Material Handling, Pipeline Transportation, Refining, Shipping Receiving, Small Part Handling, Wiring
- Palm Construction
- Seamless Knit
- Special Features
- Finished Hem Style
- Cuff Style
- Knit Wrist
- Glove Lining Material
- Nylon/Spandex
- Coating Type
- Dipped
- Series
- DuraDex DX 3000
Description
DuraDex 15-Gauge Seamless Nylon/Spandex Gloves with a Ultra-Fine Sandy-Foam Nitrile Palm Coating
- 15-Gauge, seamless high-density nylon/spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
- Sandy-foam nitrile coating is form fitting and flexible, while providing excellent abrasion resistance and enhanced grip in wet and oily conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.