Shop IRONCLAD PERFORMANCE WEAR

Knit Gloves, Latex, Crinkle, Palm, 3 Abrasion Level, Gray, L (9) 1 PR

  • Mfr # SKC1LT-04-L
  • Zoro # G106430104

product price: 
$
1.79
/pr

Key Features

Color
Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SKC1LT-04-L
Zoro #
G106430104
UPC #
696511882640
Country of Origin
China
Item
Knit Gloves
Color
Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Crinkle
Standards
ANSI, EN 388: 2016
Glove Construction
Seamless Knit
Latex-Free
No
Sold As
Pair
ANSI/ISEA Cut Level
A1
Double-Dipped
No
Cuff Style
Knit
Insulated
No
Hand Protection Style
Glove
ANSI/ISEA Abrasion Cycles
2,974
Includes Finger Fourchettes
No
Touchscreen Compatible
Yes
Base Coating Coverage
Palm
Hem Style
Finished
Palm Type
Coated
Series
Coated Knit
Reversible
No
Includes Reinforced Thumb Crotch
No
Fabric Weight
13 gauge
EN 388 Rating
2131A
Lint-Free
No
Glove Coating Color
Blue
Task and Chore Glove Style
Seamless Knit
Knit Material Color
Gray
Glove Hand Style
Left and Right
Pairs per Package
12
Finger Coverage
Full Finger
Knit Material
Polyester
EN ISO 374-5 Microorganism Protection Type
No

Dimensions

Glove Size
L (9)
Thickness
13 ga
Glove Length
10.43 in
Size- Numeric
9
Size- Alpha
L

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, EN 388 Rating 2131A, Standards ANSI, EN 388: 2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.