1993-2001 Subaru Impreza I-Design 2 Wide Body Rear Fenders, 2PK
- Mfr # 106617
- Zoro # G815781627
product price:Â
$
509.99
/pk of 2, $255.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106617
- Zoro #
- G815781627
- UPC #
- 724086409846
- Country of Origin
- China
Description
Extreme Dimensions revolutionized the fiberglass market with our line of Duraflex aerodynamics. Duraflex combines fiberglass plastic and flex resins to obtain its unique features. Because of these features Duraflex aero parts obtain a much higher durability rate than the average fiberglass product resulting in reduced shipping damages up to 75%. Duraflex aero comes complete with a black primer finish high quality mesh grille hardware kit and general installation guide. With Duraflex aero parts high quality is attainable without high cost. Features -High Quality 6 oz. Fiberglass. -Black Primer Finish. -High Quality Mesh Grille where applicable. -General Instruction Guide. -Hardware Kit. -Reduced Damage Rate Up To 75%. -Product Weight - 7 lbs. Specifications -Kit Material - FRP Fiberglass Reinforced Plastics -Product Type - Fender -Vehicle Make - Subaru -Vehicle Models - Impreza -Vehicle Trim - ALL -Style Name - I-Design 2 -Vehicle Year Start - 1993 -Vehicle Year End - 2001 - 2 Piece Note - Must be used in conjunction with complete wide body kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.